MECALINE 829150 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 6 MM
Quick barb coupler
See technical informationSee documentsReferences
Mecaline:829150
Rubix:216A3441
EAN:3660338048395

Documents
Product details : MECALINE 829150 QUICK RELEASE WATER HOSE COUPLINGS FLUTED 6 MM
Integrating a large, black NBR seal. Manufactured from a hot stamped brass bar. Between the claws: 41 mm. PMS: 10 bars
Technical specifications
Attributes
| Connecting diameter | 6 '' |
|---|---|
| Material | brass |
| Interior tube diameter metric | 6 mm |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
- Usually arrives within 14 working days
