RECTUS 1/4 PLUG 30SFAW13SXN


Quick Coupling with ISO 6150 B Profile, Series 30

References
rectus:30SFAW13SXN
rubix:155A1974
ean:4039747124942
brand logo
brand logo
Technical specifications
Materialnickel-plated steel
Threading diameter1/4
See all Specifications

Product details : RECTUS 1/4 PLUG 30SFAW13SXN


Parker's Series 30 is a robust steel coupling 3/8" according to ISO 6150 B and US MIL-SPEC 4109. The coupling system stands out for its very robust design with steel valve bodies. The high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- Coupling system according to ISO 6150 B and US MIL-SPEC 4109
- Robust design with steel valve bodies

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - parallel
Diameter: 8.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 890
Hex Size: 17
Length: 42
Material: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
Materialnickel-plated steel
Threading diameter1/4
Typequick coupling
Min. temperature-20 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
  • Usually arrives within 14 working days