Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
SMC MHW2-40D1 180DEG WIDE ANGLE GRIPPER-RACK&P
SMC MHW2-40D1 180DEG WIDE ANGLE GRIPPER-RACK&P
Rack & Pinion Style - MHW2
References
smc:
MHW2-40D1
rubix:
114A6651
manufacturer :
00006272
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC MHW2-40D1 180DEG WIDE ANGLE GRIPPER-RACK&P
Space-saving design and suitable for low-clearance applications
Strengths
Maximum gripping moment 8.27 Nm at 0.5 MPa Finger opening angle from -6° to 180° Double acting Repeatability: ±0.2 mm Max. operating frequency: 60 c.p.m.
Technical specifications
Attributes
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,038.33
excl. VAT
/
Each
£
1,246.00
incl. VAT
Delivery usually within (
20
) days
Add to cart
Check our products from related categories
SMC MHF2-12D2 LOW PROFILE AIR GRIPPER
FESTO 560212 PARALLEL GRIPPER
SMC MHSJ3-20D AIR GRIPPER WITH DUST COVER
FESTO 8116892 PARALLEL GRIPPER
FESTO 8116863 PARALLEL GRIPPER
FESTO 8116874 PARALLEL GRIPPER
FESTO 560186 THREE-POINT GRIPPER
SMC MHKL2-25D1S AIR CHUCK
SMC MHM-32D MAGNET GRIPPER
SMC MRHQ10S-180S-N ROTARY CYLINDER
FESTO 8116842 PARALLEL GRIPPER
FESTO 8116824 PARALLEL GRIPPER
FESTO 8116840 PARALLEL GRIPPER
SMC EMHL2-32D1 AIR CHUCK
FESTO 1320841 BELLOW GRIPPER