References
SMC:EMHL2-32D1
Rubix:114A7601
Manufacturer :EMHL2-32D1

Documents
Product details : SMC EMHL2-32D1 AIR CHUCK
Technical specifications
Attributes
| Type | parallel style air gripper |
|---|---|
| Cylinder stroke | 120 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 892.41 excl. VAT
/ Each
£ 1,070.89 incl. VAT
- Delivery usually within ( 4 ) days