DICHTOMATK SEAL TO DIN3760 R23 022,00X042,00X07,00 WAS NBR
Radial Shaft Seal WAS
See technical informationSee documentsReferences
Dichtomatik:49480935
Rubix:169A5751
Manufacturer :WAS 22,0X 42,0X 7,0 NB7033

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R23 022,00X042,00X07,00 WAS NBR
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
- Usually arrives within 14 working days
