Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SIMRIT 40413150 FREUDENBERG SEAL
SIMRIT 40413150 FREUDENBERG SEAL
Simmerring BA
References
freudenberg sealing technologies:
BAUM4SLX7 65 X 80 X 8 X 0 75 FKM 585
rubix:
251A8865
manufacturer :
40413150
Technical specifications
Inner diameter
65
mm
Outer diameter
80
mm
Width
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40413150 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
80
mm
Width
8
mm
Material
FKM
Execution
Recessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 67017762 FREUDENBERG SEAL
DICHTOMATK 67175707 VRING750A NITRILE V-RING
DICHTOMATK SEAL TO DIN3760 R21 030,00X045,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 035,00X052,00X10,00 WA NBR
SIMRIT BA 1550X 1740X 120 902 BA 155
SKF 8X18X5 HMS5 RG RADIAL LIP SEAL
DICHTOMATK SEAL TO DIN3760 R21 025,00X062,00X10,00 WA NBR
FREUDENBRG 40413891 SIMRIT 72 NBR 902 SEAL, 55MM ID, 72MM OD, 8MM
OIL SEALS METRIC NBR17X28X7A
DICHTOMATK NBR100X140X12AS SEAL TO DIN3760 R23
NBR9X16X4A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 67187796 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 125,00X150,00X13,00 WAS NBR
SIMRIT 40413341 FREUDENBERG SEAL
SIMRIT 40412748 FREUDENBERG SEAL