References
Dichtomatik:67204997
Rubix:252A4678
Manufacturer :67204997

Documents
Product details : DICHTOMATK 67204997 FREUDENBERG SEAL
Strengths
•Good Static Sealing Effect with Low-Viscosity or Gaseous Media
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Compensates for Thermal Expansion, E.G. in Light Metal Housings, Good Sealing Effect with Greater Roughness and with Split Housings
Long Service Life
Reliable Design with Broad Application Spectrum for Moderately Demanding Applications in General Industry
Good Price/Performance Ratio
Manufactured by Certified External Suppliers
Applications
General Industry
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 13 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Usually arrives within 14 working days
