Product details : DICHTOMATK SEAL TO DIN3760 R23 062,00X090,00X10,00 WAS NBR
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
Inner diameter
62 mm
Outer diameter
90 mm
Width
10 mm
Material
NBR
Execution
Recessed metal-armature seal with spring and dust lip