BASE B0610 RAFTING TOP S3L FO SR SHOES BROWN/BLACK EU42 UK8
RAFTING TOP S3 SRC safety shoe
See technical informationReferences
Base Protection:CA-B0610-CWA 42
Rubix:389A0646
Manufacturer :CA-B0610-CWA 42
EAN:8057741715030

Product details : BASE B0610 RAFTING TOP S3L FO SR SHOES BROWN/BLACK EU42 UK8
Base Protection's versatile Rafting Top safety shoes are designed to meet the needs of professionals working in demanding indoor and outdoor environments. These shoes combine comfort, safety and performance to ensure optimum protection in all situations.
Features
The Rafting Top shoe features a tough, durable leather lining. It is an S3 category shoe, protecting the foot against sole perforation and falling objects. Its sole provides excellent grip on wet and oily surfaces. This top model offers excellent ankle support, ideal for loose and uneven terrain.
Specifications
- Total weight of the pair: 1.080 kg for size 42.
- Shoe height: 145 mm (top model)
- Upper material: greased full-grain leather.
- Inner lining: high-tech 3D fabric. Inner lining: high-tech 3D fabric with SmellStop technology.
- Sole: PU structure and TPU-Skin grip coating, Airtech anti-fatigue.
Standards
Base Protection's Rafting Top shoes comply with EN ISO 20345:2022 in the S3L FO SRC category, which is the most comprehensive for use in dry environments. The FO category refers to the sole's resistance to hydrocarbons.
Instructions for use
Shoes should be cleaned only with a soft brush and a little water. Do not use detergents, alcohol-based products or conventional leather cleaners. For best hygiene, store your shoes after use in a well-ventilated place, away from moisture.
Brand information
Base Protection is a brand renowned for its quality and innovation in safety footwear. With exclusive technologies such as AirTech© and TPU-skin©, Base Protection is committed to offering reliable, high-performance products to keep professionals safe.
Features
The Rafting Top shoe features a tough, durable leather lining. It is an S3 category shoe, protecting the foot against sole perforation and falling objects. Its sole provides excellent grip on wet and oily surfaces. This top model offers excellent ankle support, ideal for loose and uneven terrain.
Specifications
- Total weight of the pair: 1.080 kg for size 42.
- Shoe height: 145 mm (top model)
- Upper material: greased full-grain leather.
- Inner lining: high-tech 3D fabric. Inner lining: high-tech 3D fabric with SmellStop technology.
- Sole: PU structure and TPU-Skin grip coating, Airtech anti-fatigue.
Standards
Base Protection's Rafting Top shoes comply with EN ISO 20345:2022 in the S3L FO SRC category, which is the most comprehensive for use in dry environments. The FO category refers to the sole's resistance to hydrocarbons.
Instructions for use
Shoes should be cleaned only with a soft brush and a little water. Do not use detergents, alcohol-based products or conventional leather cleaners. For best hygiene, store your shoes after use in a well-ventilated place, away from moisture.
Brand information
Base Protection is a brand renowned for its quality and innovation in safety footwear. With exclusive technologies such as AirTech© and TPU-skin©, Base Protection is committed to offering reliable, high-performance products to keep professionals safe.
Strengths
- The AirTech© + TPU-skin© anti-fatigue insole offers optimum comfort and a cushioning effect in the heel.
- The non-metallic, lightweight and thermally-insulating SlimCap toe cap provides effective impact protection up to 200 N
- The insoles are equipped with an antibacterial SmellStop anti-odor lining for optimum hygiene.
- The Fresh'N Flex anti-perforation insert guarantees maximum protection against sharp objects.
- The top model improves ankle stability on uneven terrain.
- The non-metallic, lightweight and thermally-insulating SlimCap toe cap provides effective impact protection up to 200 N
- The insoles are equipped with an antibacterial SmellStop anti-odor lining for optimum hygiene.
- The Fresh'N Flex anti-perforation insert guarantees maximum protection against sharp objects.
- The top model improves ankle stability on uneven terrain.
Applications
Rafting Top shoes are ideal for use in construction, general industry, transport and logistics. They should be used in dry environments.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 78.60 excl. VAT
/ Each
£ 94.32 incl. VAT
- Usually arrives within 14 working days
