GISS 899212 VERDEA HIGH BOOT S3L SR FO ESD BLACK/ORANGE 38/5
VERDEA H
See technical informationSee documentsReferences
GISS:899212
Rubix:413A7504
EAN:3660338528460






Documents
Product details : GISS 899212 VERDEA HIGH BOOT S3L SR FO ESD BLACK/ORANGE 38/5
VERDEA H shoes combine safety with environmental commitment, featuring a recycled polyester upper that is more sustainable and durable.
Their dual-density PU sole provides effective cushioning, optimal stability, and resistance to hydrocarbons for long-lasting comfort.
The breathable, quick-drying HighDry lining ensures a dry and pleasant environment even during long working days.
Metal-free and equipped with ESD protection, they guarantee safety and comfort across various environments, while meeting the requirements of the EN 20345:2022 standard.
Their dual-density PU sole provides effective cushioning, optimal stability, and resistance to hydrocarbons for long-lasting comfort.
The breathable, quick-drying HighDry lining ensures a dry and pleasant environment even during long working days.
Metal-free and equipped with ESD protection, they guarantee safety and comfort across various environments, while meeting the requirements of the EN 20345:2022 standard.
Strengths
Ultra-light and comfortable
High breathability
Cushioning insole
High breathability
Cushioning insole
Applications
Dry environments and activities in transport, logistics, services, construction, automotive, and handling
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | polyester |
| ESD | yes |
| Security Category | s3l sr fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 55.27 excl. VAT
/ Each
£ 66.32 incl. VAT
- In stock: Next day delivery
EU shoe size
38
