References
Helly Hansen:70282_990-S
Rubix:366A7880
Manufacturer :70282_990-S
EAN:7040055866940

Product details : HELLYHAN 70282_990-S GALE RAIN JACKET BLACK S
Fold-away hood in the collar
Adjustable hood with elastic drawcord
Double-layer main fabric front flap
Napoleon-style pocket with YKK® zipper and headphone port
Pockets
Neoprene cuffs
Adjustable hem with elastic drawcord
Longer, extra-comfortable back
Adjustable hood with elastic drawcord
Double-layer main fabric front flap
Napoleon-style pocket with YKK® zipper and headphone port
Pockets
Neoprene cuffs
Adjustable hem with elastic drawcord
Longer, extra-comfortable back
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days
