REGATTA TRA148 808 WMS BENSON III 3IN1 JACKET BLACK(BLACK) 20
WOMEN'S 3-IN-1 JACKET REGATTA BENSON III BLACK (808)
See technical informationReferences
Regatta:TRA148 808 20L
Rubix:377A4193

Product details : REGATTA TRA148 808 WMS BENSON III 3IN1 JACKET BLACK(BLACK) 20
The women's Benson III winter jacket is ideal for unpredictable weather conditions. It is waterproof and breathable — perfect for walks. The taslan fabric with a coated finish gives it character. When the rain stops, you can remove the outer waterproof layer and keep the warm fleece. Products from the Regatta Professional range do not feature a logo, allowing you to add your own.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 20 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 63.78 excl. VAT
/ Each
£ 76.54 incl. VAT
- Usually arrives within 14 working days
