References
Mascot:07062-028-03-4XL
Rubix:379A3500
EAN:5707209193049

Product details : MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 4XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Colour | green |
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 70% polyester/30% polyurethane |
Show UNSPSC/ECL@SS
£ 44.68 excl. VAT
/ Each
£ 53.62 incl. VAT
- Usually arrives within 14 working days
