REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK L R
W308 Stormbreak Overtrouser
See technical informationReferences
Regatta:W308 BLACK L
Rubix:320172
EAN:5020436726881

Product details : REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK L R
Waterproof Hydrafort 5000 polyester fabric. Windproof fabric. Taped seams. Elasticated waist. Press studs at hem. 2 side pocket openings.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Usually arrives within 14 working days
