Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
GISS 854222 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XXL
GISS 854222 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XXL
Rain trousers with braces pu g rain 3
References
giss:
854222
rubix:
216A6748
ean:
3660338100550
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyurethane
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854222 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XXL
Trousers in PU coated polyester. Elastic waist tightening. .
Leg bottoms press-stud tightening. Adjustable braces. .
STRONG POINTS .
Waterproof, flexible and waterproof seams. Standard: EN343
Technical specifications
Attributes
Colour
Navy
Size
2XL
Main material
Polyurethane
Material
PU
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.37
excl. VAT
/
Each
£
34.04
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 30"" T"
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 34"" R"
PORTWEST WATERPROOF TROUSERS NAVY S441 SIZE XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY M R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XL R
Portwest S451YERL Sealtex Trousers Yellow SIZE L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW 2XL
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW L
REGATTA TRW458R LINTON OVERTROUSERS NAVY 2XL R
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 40"" S"
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY XS R
HELLYHAN 70480_310-M VOSS RAIN PANT LIGHT YELLOW M
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 40"" R"