Portwest S451YERL Sealtex Trousers Yellow SIZE L


Sealtex Classic Trousers - S451

References
portwest:S451YERL
rubix:2590173
ean:5036108002429
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Main materialpolyester
See all Specifications

Product details : Portwest S451YERL Sealtex Trousers Yellow SIZE L


These lightweight, extremely waterproof over-trousers offer exceptional value and should form part of every outdoor workers’ wardrobe. The elasticated waist allows you to move and stretch without restriction and the stud-adjustable hem maintains a secure fit around the top of working boots.
Type : Regular

Strengths

Fully elasticated waistband
Retail bag
Stud adjustable hems
Welded waterproof seams
brand logo

Technical specifications


Attributes
Colouryellow
Sizel
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 21.82 excl. VAT
/ Each
£ 26.18 incl. VAT
  • Usually arrives within 14 working days