GISS 854131 RAINWEAR SET G-RAIN'R SIZE L YELLOW/NAVY
Rainwear set g-rain’r
See technical informationSee documentsReferences
GISS:854131
Rubix:216A6752
Manufacturer :854131
EAN:3660338099786




Documents
Product details : GISS 854131 RAINWEAR SET G-RAIN'R SIZE L YELLOW/NAVY
External material: 100% Oxford breathable, fluorescent polyester. Coating PU 180 g/m². Dark colour.\n.
Jacket: Sewn reflecting bands, 2 front belts,\n.
2 armbands. Simple zip closure, right up to the neck. Stand-up collar integrated hood. Fixed hood, tightening cord with cord-locks. Self-adjusting elastic sleeves. Tightening lower cords with cord blocks. External pockets 2 lower patch pockets closing with Hook & Loop bands.\n.
Trousers: sewn reflecting bands (2 bands at knees/calves). Elastic waist tightening. Two finger grip. External calves tightening by pressure button.\n.
STRONG POINTS\n.
Welded and waterproof seems. Standard: EN ISO 20471 EN ISO 20471 EN ISO 20471 EN343:2003
Jacket: Sewn reflecting bands, 2 front belts,\n.
2 armbands. Simple zip closure, right up to the neck. Stand-up collar integrated hood. Fixed hood, tightening cord with cord-locks. Self-adjusting elastic sleeves. Tightening lower cords with cord blocks. External pockets 2 lower patch pockets closing with Hook & Loop bands.\n.
Trousers: sewn reflecting bands (2 bands at knees/calves). Elastic waist tightening. Two finger grip. External calves tightening by pressure button.\n.
STRONG POINTS\n.
Welded and waterproof seems. Standard: EN ISO 20471 EN ISO 20471 EN ISO 20471 EN343:2003
Strengths
Supplied in a fabric pouch.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | oxford fabric 100 % polyester coated with polyurethane |
Show UNSPSC/ECL@SS
£ 42.34 excl. VAT
/ Each
£ 50.81 incl. VAT
- Usually arrives within 14 working days
