GISS 854140 RAINWEAR SET G-RAIN'R SIZE XXL ORANGE/BLUE


Rainwear set g-rain’r

References
giss:854140
rubix:216A6759
ean:3660338099861
RAINWEAR SET G-RAIN'R Size XXL
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Main materialpolyester
See all Specifications

Product details : GISS 854140 RAINWEAR SET G-RAIN'R SIZE XXL ORANGE/BLUE


External material: 100% Oxford breathable, fluorescent polyester. Coating PU 180 g/m². Dark colour.\n.
Jacket: Sewn reflecting bands, 2 front belts,\n.
2 armbands. Simple zip closure, right up to the neck. Stand-up collar integrated hood. Fixed hood, tightening cord with cord-locks. Self-adjusting elastic sleeves. Tightening lower cords with cord blocks. External pockets 2 lower patch pockets closing with Hook & Loop bands.\n.
Trousers: sewn reflecting bands (2 bands at knees/calves). Elastic waist tightening. Two finger grip. External calves tightening by pressure button.\n.
STRONG POINTS\n.
Welded and waterproof seems. Standard: EN ISO 20471 EN ISO 20471 EN ISO 20471 EN343:2003

Strengths

Supplied in a fabric pouch.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Size2xl
Main materialpolyester
Class EN204713
Secondary colournavy
Materialoxford fabric 100 % polyester coated with polyurethane
Show UNSPSC/ECL@SS
£ 41.14 excl. VAT
/ Each
£ 49.37 incl. VAT
  • Usually arrives within 14 working days