References
Orn:SP1130-S-BK
Rubix:2578274
Manufacturer :SP1130-S-BK
EAN:5055748701363

Documents
Product details : ORN 1130 RAVEN POLOSHIRT BLACK S
A high quality classic poloshirt
50% polyester 50% cotton 190gsm
Triple stitching on all main seams
Plain knitted collar and padded taped neckline for comfort
Half moon yoke at neck for increased strength
Self coloured placket with matching pearlised buttons
Hemmed sleeve ends
Available in navy, black
Strengths
•High quality premium weight polo shirt
•knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Cuffed sleeves with matching rod design
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength
•knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Cuffed sleeves with matching rod design
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | 50% polyester;50% cotton |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Delivery usually within ( 3 ) days
