RB Ribbed Belt
Profile | PL |
---|
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Logistics dimensions (L x W x H) | 25x145x145 mm |
---|---|
Logistic Weight | 466 g |
Profile | PL |
Height | 7 mm |
Usually arrives within 14 working days