References
Gates:23X8 650 MULTISPEED GATES
Rubix:269A7902
Manufacturer :980210079
EAN:5412571182187

Product details : GATES 980210079 MULTI-SPEED V-BELT 23X8-650
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | 23x8 |
|---|---|
| Interior length | 650 mm |
| Height | 8 mm |
| Upper width | 23 mm |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days
