Miniature self-adjusting shock absorbers with bump cap
Threading | M20x1,5 |
---|---|
Cylinder stroke | 20 mm |
Max Energy absorbed per cycle | 25 nm |
Max Energy absorbed/hour | 50000 Nm³/h |
Max effective mass | 660 kg |
Max Impact speed | 2 m/s |
Usually arrives within 14 working days