References
Festo:YSR-16-20-C
Rubix:4524401
Manufacturer :34573
EAN:4052568010041

Documents
Product details : FESTO 34573 SHOCK ABSORBER YSR-16-20-C
Shock absorber YSR-8-8-C Self-adjusting Size=8, Stroke=8 mm, Cushioning=self-adjusting, Assembly Position=Any, Position detection=No
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x100x25 mm |
|---|---|
| Logistic Weight | 204,64 g |
| Threading | 16 |
Show UNSPSC/ECL@SS
£ 175.89 excl. VAT
/ Each
£ 211.07 incl. VAT
- In stock: Next day delivery