SMC RBLC2725 SHOCK ABSORBER


RBL Series Hydraulic Shock Absorber

References
smc:RBLC2725
rubix:115A1559
brand logo
brand logo

Product details : SMC RBLC2725 SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: L (Coolant Resistant)
With Cap: C (Cap)
Port Size: M27XP1.5
Stroke: 25mm
Option: Hex Nut
No Stopper Nut:

Technical specifications


Attributes
Logistics dimensions (L x W x H)36x153x42 mm
Logistic Weight399 g
Show UNSPSC/ECL@SS
£ 164.02 excl. VAT
/ Each
£ 196.82 incl. VAT
  • Delivery usually within ( 4 ) days