References
Festo:YSRW-DGC-32-GF
Rubix:115A0110
Manufacturer :540350
EAN:4052568178987

Documents
Product details : FESTO 540350 SHOCK ABSORBER YSRW-DGC-32-GF
Shock absorber YSRW-DGC-32-GF for linear drive DGC-G. Size=32, Cushioning=(* self-adjusting, * Soft characteristic), Assembly Position=Any, Position detection=No, Max. impact speed=3 m/s
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Threading | m14x1 |
| Total length | 62 mm |
| Cylinder stroke | 16.2 mm |
| Max Impact speed | 3 m/s |
| Length of body | 49 mm |
| Mounting typ | via lock nut |
| Max. temperature | 80 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 137.03 excl. VAT
/ Each
£ 164.44 incl. VAT
- Delivery usually within ( 2 ) days