References
Festo:DYSS-G8-4-4-Y1F-G2
Rubix:263A6667
Manufacturer :8111384
EAN:4052568561130




Documents
Product details : FESTO 8111384 SHOCK ABSORBER DYSS-G8-4-4-Y1F-G2
Strengths
•Hydraulic shock absorber with path-controlled flow control function
Rapidly increasing cushioning force curve
Short cushioning stroke
Suitable for low-vibration operation
Not suitable for rotary drives
Maintenance-free
Metal end position on the housing
Continuous mounting thread with internal hex
DYSS-. . . -F1A: Recommended for production facilities for manufacturing lithium-ion batteries
Rapidly increasing cushioning force curve
Short cushioning stroke
Suitable for low-vibration operation
Not suitable for rotary drives
Maintenance-free
Metal end position on the housing
Continuous mounting thread with internal hex
DYSS-. . . -F1A: Recommended for production facilities for manufacturing lithium-ion batteries
Technical specifications
Attributes
| Threading | g 2 in |
|---|---|
| Cylinder stroke | 4 mm |
| Max effective mass | 1.7 kg |
| Max Impact speed | 1 m/s |
Show UNSPSC/ECL@SS
£ 59.37 excl. VAT
/ Each
£ 71.24 incl. VAT
- Delivery usually within ( 2 ) days