References
Sandvik Coromant:452.R-0410-045A0-CM H10F
Rubix:317A9249
Manufacturer :7516204
EAN:7323223508249


Technical specifications
| Nominal diameter (metric) | 4.1 mm |
|---|---|
| Total length | 100 mm |
| Tail diameter | 3.1 mm |
Product details : SANDVIK 452.R-0410-045A0-CMH10F REAMERS 7516204
CoroDrill® 452 Solid Carbide Reamer
Technical specifications
Attributes
| Nominal diameter (metric) | 4.1 mm |
|---|---|
| Total length | 100 mm |
| Tail diameter | 3.1 mm |
| Body material | carbide |
| Length of cut | 50 mm |
| Number of teeth | 4 |
Show UNSPSC/ECL@SS
£ 106.00 excl. VAT
/ Each
£ 127.20 incl. VAT
- Usually arrives within 14 working days