SANDVIK 835.B-0599-A1-PF1024 REAMERS 6266897
Solid carbide one-piece reamer CoroReamer™ 835
See technical informationReferences
Sandvik Coromant:835.B-0599-A1-PF1024
Rubix:319A6854
Manufacturer :6266897




Technical specifications
| Nominal diameter (metric) | 5.99 mm |
|---|---|
| Total length | 74.1 mm |
| Tail diameter | 5.99 mm |
Product details : SANDVIK 835.B-0599-A1-PF1024 REAMERS 6266897
CoroReamer™ 835 is optimized for ISO P and ISO M materials. Internal coolant supply and the highly uneven spacing of the cutting edges are two features that ensure truly tight hole tolerances and high-quality surface finishes.
Technical specifications
Attributes
| Nominal diameter (metric) | 5.99 mm |
|---|---|
| Total length | 74.1 mm |
| Tail diameter | 5.99 mm |
| Body material | carbide |
| Length of cut | 39 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 266.00 excl. VAT
/ Each
£ 319.20 incl. VAT
- Usually arrives within 14 working days