References
Sandvik Coromant:BR20-45SP08Y-C3
Rubix:286A7379
Manufacturer :7216785
EAN:7323221654245


Technical specifications
| Diameter | 45 mm |
|---|---|
| Type of assembly | corobore® br20 (two-edged pre-boring drill, internal coolant) |
Product details : SANDVIK BR20-45SP08Y-C3 7216785
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Type of assembly | corobore® br20 (two-edged pre-boring drill, internal coolant) |
| Width | 32 mm |
| Height | 48 mm |
| Size | sp08y-c3 |
Show UNSPSC/ECL@SS
£ 1,853.70 excl. VAT
/ Each
£ 2,224.44 incl. VAT
- Usually arrives within 14 working days