References
Sandvik Coromant:BR20-90CC12F-C5
Rubix:286A7345
Manufacturer :7216801
EAN:7323221654405


Technical specifications
| Diameter | 90 mm |
|---|---|
| Type of assembly | corobore® br20 twin-edged (twin-edge) pre-borer/preparer with internal coolant supply (c5 system) |
Product details : SANDVIK BR20-90CC12F-C5 7216801
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 90 mm |
|---|---|
| Type of assembly | corobore® br20 twin-edged (twin-edge) pre-borer/preparer with internal coolant supply (c5 system) |
| Width | 50 mm |
| Height | 70 mm |
| Size | br20-90cc12f-c5 |
Show UNSPSC/ECL@SS
£ 2,096.67 excl. VAT
/ Each
£ 2,516.00 incl. VAT
- Usually arrives within 14 working days