References
Sandvik Coromant:570-DWLNR-32-06
Rubix:1034512
Manufacturer :5764324




Technical specifications
| Diameter | 32 mm |
|---|---|
| Type of assembly | cutting head for turning (t-max® p) with coroturn® sl screw mounting |
Product details : 570DWLNR3206-SVIK COROTURN RIGIDCL
T-Max® P cutting head for turning
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of assembly | cutting head for turning (t-max® p) with coroturn® sl screw mounting |
| Width | 22 mm |
| Height | 0 mm |
| Size | 32-06 |
Show UNSPSC/ECL@SS
£ 402.06 excl. VAT
/ Each
£ 482.47 incl. VAT
- Usually arrives within 14 working days