References
Sandvik Coromant:BR20-56CC09F-C5
Rubix:286A7371
Manufacturer :7216792
EAN:7323221654313


Technical specifications
| Diameter | 56 mm |
|---|---|
| Type of assembly | corobore® br20 pre-boring drill with two cutting edges |
Product details : SANDVIK BR20-56CC09F-C5 7216792
CoroBore® BR20 Double-Edge Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 56 mm |
|---|---|
| Type of assembly | corobore® br20 pre-boring drill with two cutting edges |
| Width | 6 mm |
| Height | 1.5 mm |
| Size | 9 |
Show UNSPSC/ECL@SS
£ 1,916.60 excl. VAT
/ Each
£ 2,299.92 incl. VAT
- Usually arrives within 14 working days