References
Sandvik Coromant:BR20D-150SP12Y-C8M
Rubix:317A1867
Manufacturer :7591819
EAN:7323223833082


Technical specifications
| Diameter | 150 mm |
|---|---|
| Type of assembly | vibration-damping corobore® br20 (silent tools™), twin-edge reaming tool |
Product details : SANDVIK BR20D-150SP12Y-C8M COROMANT CAPTO 7591819
CoroBore® BR20 Two-Edge Anti-Vibration Roughing Boring Tool
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Type of assembly | vibration-damping corobore® br20 (silent tools™), twin-edge reaming tool |
| Width | 80 mm |
| Height | 500 mm |
| Size | br20d-150sp12y-c8m |
Show UNSPSC/ECL@SS
£ 6,891.86 excl. VAT
/ Each
£ 8,270.23 incl. VAT
- Usually arrives within 14 working days