References
Esab:0700000812
Rubix:2590506

Documents
Product details : ESAB REAR SWEAT BAND 0700000812 PACK OF 2
Years of welding have trained you to know exactly what you need in a hood: crucial comfort, large lens, and next generation technology. Every special operation needs special equipment that gets the job done, and when it comes to your helmet, SENTINEL™ is worn by the best.
Revolutionary Shell Design. High Impact Resistance Nylon
Halo™ Headgear. Ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance. Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position.
100 x 60mm 1/1/1/2 –5-13 ADF
Externally activated Grind Button. Shade 4 Grind Mode
Colour touch screen control panel
8 separate memory settings
Replacing spare parts made easy. Front cover lens replaceable within 10 seconds, without removing helmet (front loaded)
Strengths
•Revolutionary shell design - high impact resistance nylon
•Halo™ headgear - ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance. Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position
•Color touch screen control panel with 8 separate memory settings and externally activated shade 4 Grind Button
•Hard hat adapter option available for use with ESAB hard hat (excluding Canada)
•Halo™ headgear - ergonomic, infinitely-adjustable 5 point head gear provides extreme comfort and balance. Low-profile design, central pivot point allows for maximum head clearance while helmet is in the up position
•Color touch screen control panel with 8 separate memory settings and externally activated shade 4 Grind Button
•Hard hat adapter option available for use with ESAB hard hat (excluding Canada)
Technical specifications
Attributes
| Type | esab rear sweat band 0700000812 pack of 2 |
|---|---|
| Material | high impact resistance nylon |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Usually arrives within 14 working days
