References
Camozzi:C-41-40
Rubix:123A2405
Manufacturer :C-41-40

Documents
Product details : CAMOZZI FEMALE TRUNION C-41-40
Rear trunnion Mod. C Camozzi C-41-40 Ø40 in aluminium alloy. Designed for mounting on compatible pneumatic cylinders (Camozzi series).
Technical specifications
Attributes
| Type | rear trunnion |
|---|---|
| Connection 1 | rear female trunnion mod. c |
| Cylinder diameter | 40 mm |
| Material | aluminium |
| Pressure range | 1 ÷ 10 bar (standard e low temperatures); 0,1 ÷ 10 bar (low friction) |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 17.03 excl. VAT
/ Each
£ 20.44 incl. VAT
- Usually arrives within 14 working days
