References
Festo:EAMF-A-44A/B-87A
Rubix:390A9569
Manufacturer :530082
EAN:4052568164737

Documents
Product details : FESTO 530082 MOTOR FLANGE
Motor flange EAMF-A-44A/B-87A For electromechanical drive with stepper motor Size=44, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 285,15 g |
|---|---|
| Type | mtr-fl eamf motor flange |
Show UNSPSC/ECL@SS
£ 96.21 excl. VAT
/ Each
£ 115.45 incl. VAT
- Delivery usually within ( 6 ) days