LEGRIS BRASS ADAPTOR 0163-21-10


Reducer Male BSP Female BSP 163

References
parker legris:0163 21 10
rubix:117A5443
ean:0820099122649
0163 - REDUCER MALE BSP TAPER TO FEMALE BSP PARALLEL
brand logo

Product details : LEGRIS BRASS ADAPTOR 0163-21-10


Male to female adaptor/reducer. Available in 1/8" to 3/4" threads

Strengths

• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength

Applications


• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure

Technical specifications


Attributes
Logistic Weight48 g
Package weight492 g
Exterior tube diameter22 mm
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
  • Usually arrives within 14 working days