Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Adapter for screw fitting
LEGRIS SS ADAPTOR 1863 13 10
LEGRIS SS ADAPTOR 1863 13 10
Reducer Male Taper BSP Female BSP Parallel 1863
References
parker legris:
1863 13 10
rubix:
117A3210
ean:
0820099195773
Technical specifications
Type
1863
See all Specifications
Product details
Technical specifications
Product details : LEGRIS SS ADAPTOR 1863 13 10
Male to female reducer.
Stainless steel construction offers excellent chemical resistance.
Available in 1/4 to 1" threads.
Technical specifications
Attributes
Logistic Weight
8
g
Package weight
24
g
Type
1863
Material
Stainless steel
Exterior tube diameter
14
mm
30
mm
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.77
excl. VAT
/
Each
£
16.52
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS MALE ADAPTOR 0121-21-21
LEGRIS BRASS ADAPTOR 0164 14 13
LEGRIS SS FITTING 3801-04-19
LEGRIS BRASS ADAPTOR 0168 21 17
LEGRIS SELF SEAL FITTING 3391 10 17
LEGRIS SS ADAPTOR 1864-14-13
LEGRIS MALE ADAPTOR 0121 21 17
LEGRIS LF3600 BRASS FITTING 3681 04 19
LEGRIS BRS BULKHEAD ADAPTOR 0117-00-10
LEGRIS 0178 REDUCER 0178-55-19
LEGRIS BRASS ADAPTOR 0169-13-21
LEGRIS LF3600 BRASS FITTING 3631-12-17
LEGRIS LF3600 BRASS FITTING 3666 08 10
LEGRIS BRS BULKHEAD ADAPTOR 0117-00-27
LEGRIS LF3600 BRASS FITTING 3631 04 10