References
SMC:D-A73CL
Rubix:119A8326
Manufacturer :D-A73CL
EAN:3618035638524

Documents
Product details : SMC D-A73CL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Connector.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A73C (DC Volt <24, LED)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A73C (DC Volt <24, LED)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Type | reed auto switch |
| Execution | d-a73c |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 21.96 excl. VAT
/ Each
£ 26.35 incl. VAT
- In stock: Next day delivery