References
SMC:D-A93SDPC
Rubix:2607585
Manufacturer :00390427

Documents
Product details : SMC D-A93SDPC PRE-WIRED CONNECTOR
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: A93--Reed, DC Volt, AC Volt, LED, Horizontal
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: DPC (M12-4 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: A93--Reed, DC Volt, AC Volt, LED, Horizontal
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: DPC (M12-4 Pin)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x25x4 mm |
|---|---|
| Logistic Weight | 20 g |
| Type | reed auto switch |
| Execution | d-a93 |
| Min. tension | 24 V |
| Max. tension | 100 V |
| Operating voltage | 100 V |
Show UNSPSC/ECL@SS
£ 69.84 excl. VAT
/ Each
£ 83.81 incl. VAT
- Delivery usually within ( 4 ) days