References
SMC:D-M9NSAPC
Rubix:119A9832
Manufacturer :D-M9NSAPC
EAN:3618036134391

Documents
Product details : SMC D-M9NSAPC AUTO-SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9N--Solid State , Gen. Purpose, 3 Wire NPN, LED, Grommet, In-line
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9N--Solid State , Gen. Purpose, 3 Wire NPN, LED, Grommet, In-line
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x5x4 mm |
|---|---|
| Logistic Weight | 10 g |
| Type | solid state auto switch |
| Execution | d |
| Min. tension | 28 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 39.97 excl. VAT
/ Each
£ 47.96 incl. VAT
- Delivery usually within ( 4 ) days