• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bearing technology(57,281)
  • Linear technology(933)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,861)
  • Couplings and connecting elements(1,246)
  • Mechanical transmission sealing(7,836)
  • Damping technology(58)
  • Mechanical lubrication technology(491)
See Mechanical Power Transmission
  • Drive elements(1,200)
  • Conveying elements(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Motors - Accessory / Spare part
FESTO 8084164 REFLECTOR

FESTO 8084164 REFLECTOR


Reflector

References
festo:SARA-R-Q20-S
rubix:391A5926
manufacturer :8084164
ean:4052568449575
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : FESTO 8084164 REFLECTOR


Technical specifications


Attributes
No attributes to display for this product
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 8075670 DIFFUSE SENSORRITTAL SK 230V FAN UNIT 3239100FESTO 8084160 REFLECTOR SARA-R-Q50-MCMECALINE 864457 MOTOR BASES 340MECALINE 864455 MOTOR BASES 270FESTO 8083429 BALL SCREW AXIS UNITFESTO 8083386 BALL SCREW AXIS UNITMECALINE 884917 ALUMINIUM B14 FACE 112FESTO 547450 INTERFACE CAMC-PBFESTO 8075662 RETRO-REFLECTIVE SENSORMECALINE 884907 ALUMINIUM B5 FLANGE 90FESTO 8083669 TOOTHED BELT AXIS UNITFESTO 8081401 PRESSURE GAUGE PAGN-63-16-G14-R1-1.6-0&FESTO 8062774 TOOTHED BELT AXISSCHNEIDER LC1D25E7 CONTACTOR AC-3 25A-48V AC COIL 440V

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories