References
SMC:IDG1-F02-P
Rubix:118A8933
Manufacturer :IDG1-F02-P

Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Volume flow rate | 10 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG1-F02-P AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
•Membrane air dryer series
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"
Size: 1 [10 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 02 (1/4)
Accessory: None (Standard)
Option: P (Fitting for Purge Air Exhaust)
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"
Size: 1 [10 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 02 (1/4)
Accessory: None (Standard)
Option: P (Fitting for Purge Air Exhaust)
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Volume flow rate | 10 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 8.5 bar |
| Material | brass;resin (orifice) |
Show UNSPSC/ECL@SS
£ 217.63 excl. VAT
/ Each
£ 261.16 incl. VAT
- Delivery usually within ( 4 ) days