References
SMC:IDG3-F02
Rubix:393A6714
Manufacturer :00202290

Technical specifications
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Volume flow rate | 25 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG3-F02 MEMBRANE AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
Strengths
Membrane air dryer series
Single unit style
8 sizes available
Port sizes: 1/8" to 1/2"
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Volume flow rate | 25 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 8.5 bar |
| Material | bronze |
| Connection | g 1/4 |
Show UNSPSC/ECL@SS
£ 288.73 excl. VAT
/ Each
£ 346.48 incl. VAT
- Usually arrives within 14 working days