References
SMC:IDG5-F02-S
Rubix:118A8333
Manufacturer :IDG5-F02-S
EAN:3618036083699

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 50 l/min |
| Min. service pressure | 3 bar |
Documents
Product details : SMC IDG5-F02-S AIR DRYER
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
•Membrane air dryer series
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"
Size: 5 [50 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 02 (1/4)
Accessory: None (Standard)
Option: S (Dew Point Indicator)
•Single unit style
•8 sizes available
•Port sizes: 1/8" to 1/2"
Size: 5 [50 l/min (
Standard Dew Point: -20°C
Thread: F (G(PF))
Port Size: 02 (1/4)
Accessory: None (Standard)
Option: S (Dew Point Indicator)
Strengths
Membrane air dryer series
Single unit style
10 sizes available
Port sizes: 1/8" to ½"
Single unit style
10 sizes available
Port sizes: 1/8" to ½"
Applications
Machine tool;Measuring machine;Semiconductor-related manufacturing equipment;Powder coating;Food machinery;Packaging machine
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 50 l/min |
| Min. service pressure | 3 bar |
| Max. service pressure | 8.5 bar |
| Material | die-cast aluminum (body), resin (housing) |
Show UNSPSC/ECL@SS
£ 521.00 excl. VAT
/ Each
£ 625.20 incl. VAT
- Delivery usually within ( 16 ) days