References
SMC:IDFA4E-23-V
Rubix:2602006
Manufacturer :00472985
EAN:3618031772918

Documents
Product details : SMC IDFA4E-23-V REFRIGERATED AIR DRYER
Longer lifetime of the air system
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 22000 g |
|---|---|
| Threading diameter (inch) | rc 1/2 '' |
| Material | stainless steel (heat exchanger) |
Show UNSPSC/ECL@SS
£ 1,196.64 excl. VAT
/ Each
£ 1,435.97 incl. VAT
- Delivery usually within ( 30 ) days