References
SMC:IDFA4E-23
Rubix:118A8935
Manufacturer :IDFA4E-23
EAN:3618036085037

Technical specifications
| Threading diameter (inch) | rc 1/2 '' |
|---|---|
| Volume flow rate | 566.7 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA4E-23 REFRIGERATED DRYER
Longer lifetime of the air system
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
•This product is being discontinued and will be replaced by IDFA60/70/80/90 (http://www.smc.eu/portal/WebContent/digital_catalog_2/jsp/get_next_page_action.jsp?dc_product_id=161604) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/idf~35179~enhanced-products).
•Start of the art design ensures a constant 3°C pressure dew point.
•High efficiency heat exchanger.
•Environmentally ozone friendly R134a and R407C refrigerant.
•Conforms to stringent ISO8573-1 standards.
Size: 4
Rated Voltage: 23 [Single-phase 230 VAC (50 Hz)]
Cool Compressed Air Output: None
Anti-corrosive Treatment: None
Chinese Labels and a Chinese Operation Manual: None
Medium Air Pressure: None
Circuit Breaker: None
Terminal Block: None
With timer-type solenoid valve: None
•Start of the art design ensures a constant 3°C pressure dew point.
•High efficiency heat exchanger.
•Environmentally ozone friendly R134a and R407C refrigerant.
•Conforms to stringent ISO8573-1 standards.
Size: 4
Rated Voltage: 23 [Single-phase 230 VAC (50 Hz)]
Cool Compressed Air Output: None
Anti-corrosive Treatment: None
Chinese Labels and a Chinese Operation Manual: None
Medium Air Pressure: None
Circuit Breaker: None
Terminal Block: None
With timer-type solenoid valve: None
Technical specifications
Attributes
| Logistic Weight | 22000 g |
|---|---|
| Threading diameter (inch) | rc 1/2 '' |
| Volume flow rate | 566.7 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
Show UNSPSC/ECL@SS
£ 860.20 excl. VAT
/ Each
£ 1,032.24 incl. VAT
- Delivery usually within ( 4 ) days