"REGATTA TRJ330S ACTION TROUSERS BLACK 30"" S"
REGATTA PROFESSIONAL TRJ330 NEW ACTION MEN'S TROUSERS
See technical informationReferences
Regatta:TRJ330-BLK-30S
Rubix:163A0801
EAN:5051513055266

Product details : "REGATTA TRJ330S ACTION TROUSERS BLACK 30"" S"
Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering.
Type : Regular lenght
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 30 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester 35% cotton fabric |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- Usually arrives within 14 working days
