PORTWEST 2885 PRESTON TROUSERS NAVY 42R

Preston Trousers - 2885

See technical information
References
Portwest:2885NAR42
Rubix:320677
Manufacturer :2885NAR42
EAN:5036108056729
brand logo
Technical specifications
Colournavy
Size42
Secondary colourno secondary color

Product details : PORTWEST 2885 PRESTON TROUSERS NAVY 42R


This classic style is durable and comfortable with a sewn in front crease which adds to the professional look. Features include two side pockets and a back jetted pocket. Sewn in front centre seam for a tailored look. 50+ UPF rated fabric to block 98% of UV rays. 3 pockets for ample storage. Jetted back pocket. Hook and bar closure

Technical specifications


Attributes
Colournavy
Size42
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
  • Usually arrives within 14 working days

Size

Main material

Select variants (9)