REGATTA TRA624 540 OMICRON III WPR FLEECE NAVY XL


REGATTA TRA624 OMICRON III WATERPROOF FLEECE NAVY

References
regatta:TRA624 54080
rubix:228A5543
ean:5057538297353
brand logo
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : REGATTA TRA624 540 OMICRON III WPR FLEECE NAVY XL


The Omicron III fleece brings all the benefits of a winter jacket. This men's fleece comes with an anti-pill properties to the inner for durability. The fleece is finished with a water-repellent and breathable membrane, so you'll stay feeling dry and fresh. Fabric Information 250 series anti-pill Symmetry fleece Waterproof and breathable Isotex 5000 membrane drop liner Windproof fabric Durable water repellent finish Taped seams Quick drying Easy care Super soft handle Special Features Inner stormflap 1 chest pocket and 2 zipped lower pockets Concealed zip entrance in lining for embroidery access Technology Isotex: Waterproof, breathable and windproof membrane technology Symmetry: Quick dry, easy care comfort fleece with anti pill finish

Technical specifications


Attributes
ColourNavy
SizeXL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 41.59 excl. VAT
/ Each
£ 49.91 incl. VAT
  • In stock: Next day delivery